Firm-Step Standard Cover


£31.99 Inc VAT (20%)
Up to 10% off

See all variants from £31.99

Description

Images for illustration purposes only
Suitable for exterior and interior use, our Firm-Step®Standard GRP Step Covers provide an affordable and versatile solution for slippery steps in areas of medium foot traffic, and can be fitted to concrete, timber, brick, metal and stone. Available in black and yellow, the edges of the steps are highlighted for enhanced safety. These 55mm DDA compliant stair covers are tough and chemical resistant which make them suitable for industrial and commercial use, including fire escapes and all types of staircases.

Recommended areas of use
Suitable for concrete, wood, stone, tiles and metal surfaces
Features
Independently tested for slip resistance
Available in a range of standard sizes or take advantage of our free cut to size service
Screws, fixing plugs and a free pre-drilling service are available if required. Alternatively, we suggest Watco UltraBond Tape and Primer to bond the tread to dry indoor steps
Pendulum Slip Test Values
Top Surface Dry PTV Wet PTV
Coarse Grit 71 Extremely low slip potential 63 Extremely low slip potential

Feature Attributes

Colour:
Yellow,Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome