Grip Decking Strips


£19.99 Inc VAT (20%)

See all variants from £19.99

Description

Images for illustration purposes only
Wooden decking and ramps can be hazardous in the wet or become slippery with algae in shady or damp conditions. Damp, slippery timber can be made safer instantly using Watco GRP Decking Strips.

Recommended areas of use
Wooden decking, walkways, jetties, pontoons, marine slipways, bridges
Features
Waterproof and rot proof–ideal for timber which regularly gets wet
Pre drilled for screw fixing (screws supplied)
Cut to size service available for non standard sizes
Can be trimmed on site using a hacksaw if required
Suitable for domestic and commercial decking (unsuitable for barefoot areas)
Chamfered edges minimise trip hazards
Pre drilled for easy fixing to timber
Prices include screw fittings
Holes are pre drilled in Watco GRP Decking Strips at approximately 300mm intervals. One row of holes is drilled in the 50mm and 90mm wide strips, two rows in the 120mm width. Holes are 50mm in from each end. Screws are supplied for fixing to timber.

Watco Medium Grade Decking Strips are solid in 1200mm and 2400mm lengths and 50mm or 90mm widths. It is designed for areas of decking mainly used by children or vulnerable adults.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome