Surestep Treads


£7.59 Inc VAT (20%)

See all variants from £7.59

Description

Images for illustration purposes only
Watco Surestep® Treads are an easy and highly effective way to improve safety. These tough treads have a top surface of resin-bonded aluminium oxide for a long lasting gritty finish. A heavy layer of pressure sensitive, water-resistant adhesive bonds the PVC backing to all smooth, non-porous surfaces. You may need Watco Safety Tape Edge Sealer if the area will get very wet to help stop water penetrating under the adhesive.

Recommended areas of use
Stairs, steps with concrete, metal or wood surfaces.
Features
Size 610mm x 150mm
Self adhesive – easy to apply
Tough, resin-bonded aluminium oxide provides a long lasting, gritty finish
Water resistant pressure sensitive adhesive backing
Suitable for industrial and commercial use
Helps meet the requirements of the Disability Discrimination Act (DDA) and 2004 Building Regulations
Suitable for internal and external use - When used externally we suggest that this product is used with Safety Tape Primer
You may need Watco Safety Tape Edge Sealer if the area will get very wet to help stop water penetrating under the adhesive.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome