Traction Tape 5401 Tan 51 mm X33 M 0.24 Mm

Order Code: ZT5133991S

£279.99 Inc VAT (20%)


Description

Single coated glass cloth with fibreglass reinforcing resists burning and withstands up to 148 �C without damage, providing a durable, yet pliable structure ideal for high temperature machinery
Adhesive removes cleanly and easily, leaving behind minimal residue and ensuring a quick clean-up process
Durable, conformable backing provides a smooth wrapping surface that can be applied in a spiral wrap or other formations for customisable applications
Silicone adhesive provides long ageing, good holding power, for a wide range of operations
Non-stick material allows rollers to be used for multiple applications, eliminating down-time during manufacturing processes



Suggested Applications
Use to provide a high coefficient of friction on web rollers and create constant traction and tension for web material

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome