0
1
2

502-10 Anti-Impact Palm-side Coated Black/White Fingerless Gloves


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

Fingerless nylon lycra glove with split leather palm and VEP (visco-elastic polymer) padding in the palm and between the thumb and index finger.
Typical uses: pneumatic and electric hand tools. Vibration protection.

Standards Met
BS EN 388:2003
BS EN 420:2003 + A1:2009
CE Certified
ISO 9001:2008

See full description

Feature Attributes

EN388 Tear:
4
Colour:
Black
Liner Material:
Nylon
Material:
Nylon
EN388 Cut:
2
EN388 Abrasion:
1
More attributes