0
1

714-20 Anti-Impact Fingerless Gloves


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

IMPACTO Fingerless glove with wrist restrainer. Glove made of 4-way stretch breathable polycotton fabric. Viscolas padding in the palm and thumb web area. Detachable grain leather wrist support.

Provides protection from impact and shock
Fingerless style offers optimum dexterity
Wrist support minimizes extension and over flexion of the wrist to prevent RSI such as Carpal Tunnel Syndrome and Tendonitis
Used with hand or electric tools during repetitive applications
Recommended to be worn inside specialty glove for maximum durability

See full description

Feature Attributes

EN388 Cut:
2
Liner Material:
Cotton,Polyester
Coating:
Leather
Material:
Polycotton
EN388 Puncture:
1
EN388 Abrasion:
3
More attributes