BG408 - Air Glove Mechanics Anti-vibe


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description

IMPACTO® Anti-Vibration Mechanic's style Air Glove®. Full finger style provides maximum hand protection. Helps prevent Hand-Arm Vibration syndrome (HAVS) and White Finger Disease. Utilizes patented Air Glove® technology in the palm, fingers and thumb. Meets ISO 10819 standard.

Features & Benefits
• Full Finger Style Provides Maximum Hand Protection.

Application
Hand-arm vibration protection when using heavy power tools in industries such as Construction, maintenance, automotive, aircraft, manufacturing.

Feature Attributes

Colour:
Black
Standards:
UKCA
Protection Type:
Hand Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome