BG408 Anti-Vibration Mechanic's Air Gloves


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Anti-Vibration mechanics palm-side coated black/blue air gloves.
Synthetic ultra suede leather provides excellent wear and flexibility. Mesh back allows ventilation. Helps prevent Hand-Arm Vibration Syndrome (HAVS) and white finger disease. Excellent dexterity and comfort. Adjustable wrist tab with hook and loop closure. Conforms to EN388:2016 1221 & EN ISO 10819 CAT II.

Feature Attributes

EN388 Cut:
2
Material:
Leather
EN388 Puncture:
1
EN388 Abrasion:
1
EN388 Tear:
2
Colour:
Blue,Black
More attributes