BG650 Anti-Vibration Mechanics Yellow Air Gloves


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Full finger Anti-vibration Air Glove. Used with vibration power tools in most constructions and industrial operations. All leather design with elasticized driver style cuff.Utilizes patented Air Bubble technology in the palm, thumb and fingers.

Features:
Maximum vibration protection
Individual air chambers ensure long wear
Consistent protection where padded
Durable urethane bladder construction won?t bottom out
Flexible around tool handles
Meets Anti-vibration glove standard.

Conforms to EN ISO 10819:1996

See full description

Feature Attributes

Colour:
Yellow,,,,,,,
EN388 Cut:
2
EN388 Puncture:
2
Material:
Leather
EN388 Abrasion:
2
EN388 Tear:
2
More attributes