00512-620 Originals - Winter Bib & Brace


£84.99 Inc VAT (20%)

See 7 Product Variants
£84.99

Description

Water-repellent. Lining of quilt. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with flap and press studs. Adjustable waist. Fly with zip. Front pockets. Reinforced back pockets - one with flap and hook and loop band fastening. Hammer loop. Thigh pocket with flap and hook and loop band fastening. Reinforced ruler pocket. Zip with storm flap on outerside of lower legs. Hook and loop band fastening at the foot.

Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Quilted lining.
- Adjustable fabric straps, with short strong elastic.
- Reinforced back pockets and ruler pocket.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill

Feature Attributes

Height:
80 mm
Colour:
Navy
Width:
410 mm
Length:
450 mm
Material:
52% Cotton/48% Nylon
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome