00962-630 Image - Bib & Brace with kneepad pockets


£82.99 Inc VAT (20%)

See 62 Product Variants
£82.99

Description

Two-toned. Triple stitched seams at leg and crotch. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with flap and pen pockets. Inner pocket with hook and loop band fastening. Adjustable waist. Front pockets. Fly with zip. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable hammer loop. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Adjustable kneepad pockets.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Adjustable fabric straps, with short strong elastic.
- Individual adjustment with adjustable waist.
- Ruler pocket.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% cotton
- Weight: 355 g/m²
- Quality Remark: Twill Shrinkage 3-5%

Feature Attributes

Material:
100% Cotton
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome