10169-154 Industry - Bib & Brace with kneepad pockets


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Light fabric. Triple stitched seams at leg and crotch. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with pen opening and flap with hidden press studs. D-ring. Inner pocket with hook and loop band fastening. Adjustable waist. Ergonomically formed trouser leg. Front pockets. Fly with zip. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with flap and hidden press studs. Ruler pocket. Adjustable polyester kneepad pockets with flap and top access. Contrast stitching. Reflectors. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- Adjustable hammer loop.
- Adjustable and durable kneepad pocket, so kneepads are in best place for your knee.
- Extra visibility with the help of reflectors.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 260 g/m²
- Quality Remark: Canvas structure

See full description

Feature Attributes

Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome