12362-630 Industry - Bib & Brace with kneepad pockets


£70.99 Inc VAT (20%)

See 112 Product Variants
£70.99

Description

Triple stitched seams at leg and crotch. Adjustable straps in short, strong elastic with plastic buckles. Bib pocket with flap and hidden press studs. D-ring. Inner pocket with hook and loop band fastening. Adjustable waist. Front pockets. Fly with zip. Back pockets with flap and hidden press studs. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable kneepad pockets. Contrast stitching. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Adjustable straps.
- Individual adjustment with adjustable waist.
- Reinforced ruler pocket.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% cotton
- Weight: 355 g/m²
- Quality Remark: Twill Shrinkage 3-5%

Feature Attributes

Material:
100% Cotton
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome