13669-216 Multisafe - Bib & Brace with kneepad pockets


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

Anti-static, acid-protective and flame retardent. Dirt resistant. Protects from electric arcs and occasional welding arcs. Double and triple stitched seams on leg and crotch. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with pen opening and flap with hidden press studs. Phone pocket with zip. Adjustable waist. D-ring. Fly with zip. Ergonomically formed trouser leg. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Thigh pocket with flap and hidden press studs. Phone thigh pocket. Reinforced ruler pocket. Adjustable knee pad pockets with flap and top access. Each standard leg length can be lengthened by 3 cm by releasing the internal red stitching. Reflectors. We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type LONG in accordance with EN 14404.

Features & Benefits
- Anti-static, acid-resistant and flame-retardant.
- Dirt repellent.
- Seams face downwards so sparks can not get lodged in them.
- Durable triple stitched seams that extend the product life.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Co-certified for use with MASCOT kneepad type, LONG.

Certifications
OEKO-TEX STANDARD 100, EN 1149-3, EN 1149-5, EN 13034 (Type 6), EN ISO 11612 (A1, A2, B1, C1, F1), EN 61482-1-1 (ATPV - 7.7 cal/cm²), EN 61482-1-2 class 1, EN ISO 11611 - class 1 (A1 + A2)

Material Info
- 60% modacrylic/39% cotton/1% carbon fibres
- Weight: 275 g/m²
- Quality Remark: Twill/Ripstop Shrinkage max 3% Flourocarbon impregnation is required after each wash to maintain EN 13034 protection

See full description

Feature Attributes

Colour:
Dark Navy
Gender:
Unisex
Material:
60% Modacrylic/39% Cotton/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome