18569-442 Accelerate - Bib & Brace with kneepad pockets


Select
Select
£103.99 Inc VAT (20%)


See all variants from £103.99

Description

Stretch fabric on parts of the product. Combination of the lightweight fabric quality 442 and ULTIMATE STRETCH in fabric quality 511. Double stitched seams on leg and crotch. The pockets are integrated in the design. Ergonomically formed trouser leg. Adjustable straps in short, strong elastic with plastic buckles. Bib pocket with phone pocket and flap with hidden press stud. Adjustable waist. Belt loops. Fly with zip. Front pockets. Back pockets. Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder. Detachable ID card holder. Ruler pocket made of CORDURA with extra pockets. Kneepad pockets in very durable CORDURA (1000 D). Simple individual adjustment of kneepad pocket height. With print and reflectors. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Many elastic inserts provide unique freedom of movement.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- The kneepad pockets of durable CORDURA are adjustable so the kneepads have the optimal position on your knees.
- The product tolerates industrial washing.
- As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 270 g/m²
- Quality Remark: Twill

See full description

Feature Attributes

Gender:
Men
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome