18969-311 Accelerate - Bib & Brace for children


£59.99 Inc VAT (20%)

See 18 Product Variants
£59.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and highly durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Straps in short, strong elastic with plastic buckles. Double stitched seams on leg and crotch. Ergonomically formed trouser leg. Fly with zip. Adjustable waist. Front pockets. Back pockets. CORDURA(500 D) reinforcements on knee. With print and reflectors.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- Individual adjustment with adjustable waist.
- CORDURA reinforcements at exposed locations ensure hard wear and a long lifetime.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyamide/8% elastane
- Weight: 235 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

Feature Attributes

Width:
330 mm
Height:
50 mm
Gender:
Children
Material:
92% Polyamide/8% Elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome