19050-711 Complete - Holster pockets


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

ULTIMATE STRETCH fabric that is lightweight and durable. Press stud fastening on innermost hanging tool pocket. Lined phone pocket and magnet fastening. Highly durable with multiple pockets. Kevlar and CORDURA reinforcements on part of the product. Can be placed anywhere on the belt. Fix to our leather belt 0352A-990. Measures 20 x 24 cm.

Features & Benefits
- The multifunctional stretch material combines a low weight with high durability and is also water-repellent.
- Kevlar and CORDURA fabric reinforcements on part of the product.
- Fix to our leather MASCOT Zanzibar belt.
- Can be placed anywhere on the belt.
- Highly durable with many pockets, all with closed bottom.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyester/8% elastane
- Weight: 265 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2% The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Width:
150 mm
Length:
250 mm
Fabric Weight:
0.184 kg
Height:
30 mm
Gender:
Unisex
Material:
92% Polyester/8% elastane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome