24in Waist Apron


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

Key Features:
• Apron Waist
• Adult (Unisex)
• 60 Degree Washable
• WRAP, BSCI, SMETA, OEKOTEX 100,
• 240gsm
• Classic Fit
• One Size
• Hard Wearing Polycotton Work Garment
• Twill Tape Fastening
• 65% Polyester 35% Cotton
• 24 Inch/61cm Long
• Waist Apron 24in

See full description

Feature Attributes

Gender:
Men
Size:
One Size
Fabric:
Woven Twill
Product Type:
Waist Apron
Fabric Composition:
65% Polyester, 35% Cotton
Certification:
RINA, OEKOTEX 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome