31in Bistro Apron


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Key Features:
• Apron Waist Long Length
• Adult (Unisex)
• 60 Degree Washable
• 240gsm
• 31 Inch/79cm Long
• Classic Fit
• One Size
• 65% Polyester 35% Cotton
• Hard Wearing Polycotton Work Garment
• Large Patch Pocket
• Bistro Apron 31in
• Self Fabric; Fastener
• WRAP, BSCI, SMETA, OEKOTEX 100,

See full description

Feature Attributes

Product Type:
Waist Apron
Certification:
RINA, OEKOTEX 100
Size:
One Size
Gender:
Men
Fabric Composition:
65% Polyester, 35% Cotton
Fabric:
Woven Twill