50103-814 Safe Aqua - Rain Bib & Brace


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Wind and waterproof. Fluorescent and with reflective tape. Welded seams. Adjustable straps in short, strong elastic with plastic buckles. Press stud at the sides. Press stud adjustment at foot.

Features & Benefits
- Wind and waterproof.
- Waterproof fabric with welded seams to prevent rain entry.
- Adjustable fabric straps, with short strong elastic.
- Button adjustment on the sides for use when changing layers underneath.
- Press studs at side and foot so it can be easily pulled over boots.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y, EN 343 3/1

Material Info
- 70% polyester/30% polyurethane
- Weight: 210 g/m²
- Quality Remark: Waterproof PU coated fabric Hydrostatic pressure test 10,000 mmH²O according to EN ISO 811

Feature Attributes

Length:
305 mm
Height:
25 mm
Colour:
Hi-Vis Orange
Width:
420 mm
Gender:
Unisex
Material:
70% Polyester/30% polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome