0
1
2
3
4
5
6

Antique Penny/Black Bib and Brace - Male


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Our Everyday Bib and Brace is an essential Dickies style with fully-functional features. This workwear overall is complete with multiple pockets for the workday essentials. Plus, the straps and waist can be adjusted for your comfort.
Chest, back and hip pockets for stashing the essentials
Phone pocket and ruler pocket for small items
Elasticated back and adjustable straps for extra comfort
Bottom loading pockets for your knee pads
Inside leg length: 78-80cm

Feature Attributes

Fit:
Regular
Fastening Method:
Buckle
Material:
65% Polyester/35% Cotton
Colour:
Antique Penny/Black
Gender:
Men
Upper Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome