Aprons on Rolls 27 X 42" (RO-200)


£5.49 Inc VAT (20%)
8% off

See 2 Product Variants
£5.49

Description

Shield® Standard Length Disposable Aprons redefine hygiene and convenience. Crafted from light-duty polythene, these aprons offer a protective yet lightweight solution for a range of applications. Available in a range of colours, including blue, red, green, yellow, and white, they cater to diverse preferences.

Features and Benefits
• Generous dimensions of 68cm x 107cm (27" x 42" approx.) provide ample coverage
• 10 μm gauge offers a high level of protection and hygiene for various industries
• Supplied on a roll for convenient and efficient dispensing
• Integrated head hole and waistband ensure a secure fit for added convenience
• An economical solution without compromising on protection or quality

Typical Applications
• Manufacturing
• Food preparation
• Janitorial
• Medical
• Beauty industry
• Waste management
• Local authority

Feature Attributes

Size:
One Size
Material:
Polythene
Disposable/Reusable:
Disposable
Type:
Apron
Closure Type:
Tie
Series:
Shield®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome