Bib & Brace with Kneepad Pockets Black


£159.99 Inc VAT (20%)

See 2 Product Variants
£159.99

Description

Many elastic inserts provide unique freedom of movement.; Ergonomically shaped trouser legs are constructed to follow the body's natural movements.; The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.; The product tolerates industrial washing.; As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.; Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers;Fabric in the product is dyed by a supplier who is bluesign® and EN ISO 14001-certified

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Carpenter; Electrician; Plumber; Mechanic; Roof fitter; Plumber (outdoor) ; Bricklayer; Gardener; Warehouse worker; Forklift driver; Driver; Lumberjack; Farmer;

Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Do not iron; Normal dry cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome