Bib & Brace


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

CDBBN
Pre-shrunk cotton drill. Concealed button fly. Bib pocket. 1 rear pocket. 1 rule pocket. Colour: navy blue. Available in sizes 32"-42".

Feature Attributes

Closure Type:
Buckle
Number of Pockets:
3
Material:
Cotton
Product Type:
Bib/Brace
Fit:
Regular
Colour:
Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome