Bolton Painters Bib N Brace


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

UPF rating of 50+.Pre-shrunk cotton.Adjustable straps with snap fasteners.Secure zip pocket.Front pouch pocket.Hip and ruler pockets.Rear patch pocket.Elasticated back section.Knee pad pockets.Plastic non-corrosive buckles.Machine washable 60°C.Branded tab on front zip pocket.Knee pad pockets to take knee pads PW102,

Feature Attributes

Product Type:
Coveralls
Gender:
Unisex
Material:
100% Cotton
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome