FRAS Saturn Yellow Bibs


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Flame retardant, anti static, hi visibility bib and brace, High frequency welded seams, Elasticated shoulder straps with buckles, Press stud adjustments by the ankles, EN 343 2003 + A1:2007, EN 471 2003 + A1:2007, EN ISO 14116: 2008 INDEX 1, EN 1149-5 : 2008 EN1149-3 : 2004

Feature Attributes

Colour:
Saturn Yellow
Height:
510 mm
Width:
400 mm
Length:
400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome