Full Length Apron


Select
£9.49 Inc VAT (20%)


See all variants from £9.49

Description

Key Features:
• 37 Inch/94cm Long
• 60 Degree Washable
• Adult (Unisex)
• Neck Tape & Waist Ties
• Apron Full Length
• 240gsm
• Classic Fit
• One Size
• Hard Wearing Polycotton Work Garment
• Full Length Apron
• 65% Polyester 35% Cotton
• WRAP, BSCI, SMETA, OEKOTEX 100,

See full description

Feature Attributes

Gender:
Men
Product Type:
Full Length Apron
Size:
One Size
Certification:
RINA, OEKOTEX 100
Fabric:
Woven Twill
Fabric Composition:
65% Polyester, 35% Cotton
More attributes