Gala Long Bib Apron


Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

Self fabric neckband with metal buckle adjuster.Large front pocket with two compartments.Width 75cm.Length 90cm.Domestic wash 60°C.

Feature Attributes

Product Type:
Apron
Size:
ONE
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome