Money Pocket Apron


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• 60 Degree Washable
• Adult (Unisex)
• 13 Inch/33cm Long
• 240gsm
• Classic Fit
• One Size
• Apron Waist Length
• Hard Wearing Polycotton Work Garment
• Large Patch Pocket
• Curved Hemline
• 65% Polyester 35% Cotton
• Money Pocket Apron
• WRAP, BSCI, SMETA, OEKOTEX 100,

Feature Attributes

Fabric:
Woven Twill
Fabric Composition:
65% Polyester, 35% Cotton
Product Type:
Waist Apron
Size:
One Size
Gender:
Men
Certification:
RINA, OEKOTEX 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome