Navy Tabard


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Ideal for warehouse workers, these basic tabards protect against dirt and soiling. Securely fastened on the side, these durable garments make a practical addition to workplace uniforms.

Features and Benefits
• Comfortable tabard made from 65% polyester and 35% cotton
• Generous front pouch pocket for storage
• Secure press stud closure
• Side closure tab for a larger fit

Standards
• CE Category I

See full description

Feature Attributes

Closure Type:
Side Tab
MFR Part No.:
PCTAB
Material:
Polycotton
Disposable/Reusable:
Reusable
Colour:
Navy Blue
Type:
Tabard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome