0
1
2
3
4
5
6
7
8

RK101 Bib Aprons


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These polycotton bib-style aprons are ideal for general use in kitchens, serveries, and workshops. Quick and easy to put on with a tie closure at the waist, these one-size fits all aprons are perfect for a range of applications.

Features and Benefits
• Available in a choice of colours to suit company branding
• One-size for easy purchasing decisions (W68cm x L92cm)
• Teflon coated for durability
• Machine washable at 60°C for convenient maintenance

See full description

Feature Attributes

Closure Type:
Tie
MFR Part No.:
RK101
Size:
One Size
Disposable/Reusable:
Reusable
Number of Pockets:
0
Type:
Bib Apron
More attributes