Safe Aqua Rain Bib & Brace (50103)


£65.99 Inc VAT (20%)

See 5 Product Variants
£65.99

Description

Wind and waterproof.; Waterproof fabric with welded seams to prevent rain entry.; Adjustable fabric straps, with short strong elastic.; Button adjustment on the sides for use when changing layers underneath.; Press studs at side and foot so it can be easily pulled over boots.

The product is covered by REACH and Oeko-Tex® Standard 100.

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Max. 40° C; Do not bleach; Do not tumble-dry; Do not iron; Do not dry-clean

Feature Attributes

Product Type:
Rain Bib & Brace
Colour:
Hi-Vis Orange
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome