Contains TENCEL® which makes the fabric cooler, softer and highly moisture absorbing.; Durable triple stitched seams on leg and crotch extend product life.; Ergonomic fit to suit the shape of your legs with reinforced gusset on the inside of the legs and crotch.; Top loading durable CORDURA® reinforced adjustable kneepad pockets, with flap so they don’t collect dirt.; Extra visibility with the help of reflectors.
The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers;Tencel® is a certified, bio-based fibre that is also certified as compostable and biodegradable.;Fabric in the product is dyed by a supplier who is bluesign® and EN ISO 14001-certified
Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials
Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at moderate temperature, max. 150° C; Normal dry cleaning