Utility Bib Apron


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Large metal eyelet.Right chest pocket.Three large front pockets with rivet detail - tablet friendly.Self fabric waist ties.Width 71cm.Length 91cm.Domestic wash 60°C.

Feature Attributes

Size:
ONE
Material:
65% Polyester/35% Cotton
Product Type:
Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome