Adjustable elastic shoulder braces with fastening, Chest pocket with flap and press stud closure, 2 pockets with hook and loop flap fastening , Thigh pocket with hook and loop flap fastening , Adjustable leg opening with press-stud, polyester lining, Simply no Sweat (SNS) 210gsm Polyester laminate fabric , Highly breathable providing great comfort , Durable and cost effective , Smooth textile finish, Conforms to EN ISO 20471:2013 Class 1 High Visibility, Conforms to EN343:2003+A1:2007 Class 3:3, Conforms to EN ISO 13688:2013 General requirements for protective clothing