0
1

Washdown Bib & Brace Trousers


Select
Select
£114.99 Inc VAT (20%)


See all variants from £114.99

Description

CHBB-EA
Manufactured from a soft touch, flexible 320gm2 EPVC/polyester fabric developed especially for washdown in the food industry providing protection against a wide range of oils, fats and cleaning chemicals. Elastomised PVC on a polyester base. Bib front with elasticated braces. Elasticated leg ends.
Colour: Blue

EN14605 PB (4)
EN343

Feature Attributes

MFR Part No.:
CHBB-EA
Material:
PVC
Colour:
Blue
Series:
Chemsol
Fit:
Regular
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome