Durable triple stitched seams on leg and crotch extend product life.; Ergonomically shaped trouser legs are constructed to follow the body's natural movements.; Individual adjustment with adjustable waist.; Reinforced back pockets and ruler pocket.; Extra visibility with the help of reflectors.
The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers;Fabric in the product is dyed by a supplier who is bluesign® and EN ISO 14001-certified
Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials
Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at low temperature, max. 110° C; Normal dry cleaning