Combination Ashtrays, without Inner Container


£269.99 Inc VAT (20%)

See 4 Product Variants
£269.99

Description


Description unavailable

Feature Attributes

Mounting Type:
None
Ashtray Colour:
Silver
Supplied:
Assembled
Diameter:
240 mm
Material:
Sheet Steel
Capacity:
50 L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome