Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Ash Trays & Bins
Sand Filled Ashtrays, Round, with Sieve
By VEPA BINS
Reset
Clear All
Ashtray Colour
Select
See all variants from
£209.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£209.99
Description
Description unavailable
Feature Attributes
Product Type:
Pedestal Ashtrays
Mounting Type:
None
Supplied:
Assembled
Ashtray Material:
Metal
Ashtray Capacity:
50 L
Weight:
4.72 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome