Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Ash Trays & Bins
Waste Collector with Ashtray Hood, Aluminium, Capacity 55L
By VEPA BINS
Reset
Clear All
Waste Collector Colo
Select
See all variants from
£1,599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,599.99
Description
Description unavailable
Feature Attributes
Mounting Type:
Floor Attachment
Supplied:
Assembled
Material:
Aluminium
Product Type:
Pedestal Combination Ashtrays
Inner Container Material:
Aluminium
Capacity:
55 L
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome