Waste Collectors with Ashtray & Rain Protection Hood


£999.99 Inc VAT (20%)

See 10 Product Variants
£999.99

Description


Description unavailable

Feature Attributes

Mounting Type:
Free Standing
Supplied:
Assembled
Product Type:
Pedestal Combination Ashtrays
Material:
Sheet Steel
Depth:
250 mm
Overall Height:
960 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome