2490 Bold Trainers Male Beige UK Size 8.5

Order Code: ZT3368593S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Superga once again does the trick. This intepretation of the most iconic household sneaker reinvents the classic in a masculine key. The perspective is flipped thanks to the unexpected combination of the classic breathable and resistant canvas upperPremium canvas upperFully breathable pure cottonVulcanised gum soleSuperga tab on side and heel

See full description
Specifications for 2490 Bold Trainers Male Beige UK Size 8.5
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Heel Height
    20
  • Shoe Size
    8.5
  • Colour
    Beige
  • Upper Material
    Cotton
  • Material
    Cotton
  • Gender
    Men
  • Fitting Method
    Standard
  • Lining Material
    Cotton
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome