2631 Calfhair Details Trainer Female White Avorio/Leopard Spots UK Size 3.5

Order Code: ZT3368767S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

A modern twist on the Superga classic these trainers present an upper in thin cotton and real calfhair details reinforced with a rubber toe cap for an on-trend utilitarian touch.Equal parts functional and stylish - an effortlessly cool addition to your daily edit.Outsole in vulcanized natural rubber4 cm high wedge.

Specifications for 2631 Calfhair Details Trainer Female White Avorio/Leopard Spots UK Size 3.5
  • Colour
    White Avorio/Leopard Spots
  • Shoe Size
    3.5
  • Fastening Method
    Lace Up
  • Lining Material
    100% Cotton
  • Upper Material
    70% Cotton 30%Leather
  • Fitting Method
    Standard
  • Sole Material
    Rubber
  • Material
    70% Cotton 30%Leather
  • Gender
    Women
  • Heel Height
    40
  • Heel Type
    Wedge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome