2641 Alpina High Trainers Female Black


£59.99 Inc VAT (20%)

See 7 Product Variants
£59.99

Description

Born in the 50s and instantly popular among the alpine adventurers this legendary silhouette remains at the forefront of fashion thanks to its signature lug sole - the Alpina trainers are back and looking better than ever.Breathable 16 cm high cotton upperNylon back tapeHigh-top design that gently wraps around the ankle for a little extra support

Feature Attributes

Heel Type:
Wedge
Gender:
Women
Lining Material:
100% Cotton
Sole Material:
Rubber
Heel Height:
30
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome