2740 Platform Trainers Female Navy UK Size 6

Order Code: ZT3367842S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

The evolution of an icon. These Superga 2740 sneakers elevate the signature unisex silhouette with a 3.5 cm flatform sole - a light and comfortable flattering detail that stays true to the brand's design DNA.Upper in cotton canvas.Outsole in vulcanized natural rubber.Superga logo on sole

Specifications for 2740 Platform Trainers Female Navy UK Size 6
  • Shoe Size
    6
  • Fitting Method
    Standard
  • Upper Material
    Cotton
  • Material
    Cotton
  • Colour
    Navy
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Lining Material
    Cotton
  • Heel Type
    Chunky
  • Gender
    Women
  • Heel Height
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome