2750 Cotu Classic Trainer Male Sherwood Gum UK Size 7.5

Order Code: ZT3365825S

£45.99 Inc VAT (20%)


Description

Our Classic Superga 2750 Cotu shoe is Fashion's trainer of choice. With an extra strong fully breathable pure cotton upper our timeless shape trainer is a lightweight simple canvas tennis shoe with our vulcanised rubber sole.Premium canvas upperFully breathable pure cottonVulcanised gum soleSuperga tab on side and heelSuperga embossed eyelets

See full description
Specifications for 2750 Cotu Classic Trainer Male Sherwood Gum UK Size 7.5
  • Sole Material
    100% Rubber
  • Lining Material
    100% Cotton
  • Heel Height
    30
  • Gender
    Men
  • Colour
    Sherwood Gum
  • Upper Material
    100% Cotton
  • Heel Type
    Flat
  • Shoe Size
    7.5
  • Material
    100% Cotton
  • Fitting Method
    Standard
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome