2750 Jstrap Classic Trainer Unisex Pink Blush


£31.99 Inc VAT (20%)

See 4 Product Variants
£31.99

Description

Made just like the classic adult 2750 with an extra strong fully breathable pure cotton upper. This is a simple lightweight and more importantly machine washable kids shoe with easy hook and loop strap fastening.Hook and loop strap fastening kids shoeOptional leather insolePremium Canvas UppersVulcanised Gum SoleSuperga Tab on Side and Heel

Feature Attributes

Fitting Method:
Standard
Gender:
Unisex
Sole Material:
100% Rubber
Material:
100% Cotton
Heel Type:
Flat
Upper Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome