2750 Lamew Trainer Female


£46.99 Inc VAT (20%)
6% off

See 18 Product Variants
£46.99

Description

Classic but never boring - the iconic Superga 2750 sneakers return reinterpreted in this sporty-chic iteration. The luminous lame upper is equipped with long cotton laces for countless styling options.Lame upperCotton liningTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Fastening Method:
Lace Up
Lining Material:
100% Cotton
Heel Type:
Flat
Upper Material:
100% Polyester
Heel Height:
25
Fitting Method:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome