1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes

2750 Light Leopard Print Trainer Female Light Beige Leopard


Select
See all variants from
£49.99Inc VAT (20%)
12% off

See all variants from £49.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. Given a wild touch thanks to the ever on-trend leopard print these staple trainers are ready to get your day off to a roaring start.Premium canvas upperFully breathable pure cottonVulcanised gum soleSuperga tab on side and heel

Feature Attributes

Heel Height:
20
Gender:
Women
Fastening Method:
Lace Up
Fitting Method:
Standard
Upper Material:
Cotton
Sole Material:
Rubber
More attributes