2750 Print Trainer Female


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A celebration of colour and creativity - these seasonal Superga 2750 sneakers are printed all over with a playful graphic motif. The breathable cotton upper and the vulcanised rubber sole ensure maximum comfort and freedom of movement.Printed breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideBranded insole and heel counterLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber sole

Feature Attributes

Lining Material:
100% Cotton
Sole Material:
100% Rubber
Gender:
Women
Heel Type:
Flat
Fastening Method:
Lace Up
Upper Material:
100% Cotton
More attributes